Shop All Power Cables
Tripp Lite
Power Cord, C14 to C5, 2.5A, 18AWG, 6in
Mfr # P014-06N
Zoro # G5180458
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6"
- Voltage 100-250V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 2.5
Product Information
- Brand Tripp Lite
- MFR # P014-06N
- Zoro # G5180458
- UPC # 037332160577
- Country of Origin Viet Nam
- Category Power Cables
Dimensions
Cord Length | 6" |
Wire Size | 18 AWG |
Cable Outer Diameter (OD) | 7.8mm |
Cable Length (ft.) | 0.5 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- RITTAL Security Lock, Enclosures (2418000)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1816A)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 6ft (P024-006-13A)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft (P018-006)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1204-10)
- Tripp Lite Power Cables