Shop All Power Cables
Tripp Lite
Power Cord, C14 to C5, 2.5A, 18AWG, 6ft
Mfr # P014-006
Zoro # G5194211
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Voltage 100-250V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 2.5
Product Information
- Brand Tripp Lite
- MFR # P014-006
- Zoro # G5194211
- UPC # 037332098757
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Wire Size | 18 AWG |
Cable Length (ft.) | 6 |
Cable Outer Diameter (OD) | 7.8mm |
Unit Dimensions (hwd / in.) | 12.800 x 8.900 x 0.500 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 10ft (P036-010-15A)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- CONNTEK Conntek 20611-018, 1.5', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R*4 (20611-018)
- Tripp Lite Power Cables