Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to C13, 13A, 16AWG, 8ft
Mfr # P006-008-13A
Zoro # G5194345
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft.
- Voltage 125V AC
- Wire Size 16 AWG
- Number of Conductors 3
- Max. Amps 13
Product Information
- Brand Tripp Lite
- MFR # P006-008-13A
- Zoro # G5194345
- UPC # 037332180544
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 8 ft. |
Wire Size | 16 AWG |
Cable Outer Diameter (OD) | 8.5mm |
Cable Length (ft.) | 8 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- ADVANCE CABLE TIES 8 40lb Natural/White Cable Tie 100/BG (AL-08-40-9-C)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft (P006-006-515MF)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- Tripp Lite Power Cables