Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to C13, 10A, 18AWG, 10ft
Mfr # P006-010
Zoro # G5194336
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 125V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Product Information
- Brand Tripp Lite
- MFR # P006-010
- Zoro # G5194336
- UPC # 037332164780
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 18 AWG |
Cable Outer Diameter (OD) | 7.8mm |
Cable Length (ft.) | 10 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Orange, Twin, PK100 (701-009-100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG49J59M1X)
- BECKHOFF Canopen Bus Coupler Other Plc and Dcs Module (BK5110)
- TRIPP LITE Power Cord, C14 to C13, 13A, 16AWG, 6ft (P004-006-13A)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft (P006-002-13A)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- APC Power Cord, IEC 320 C19, IEC C19, 10 ft., 16A (AP8760)
- Tripp Lite Power Cables