Shop All Power Conditioners
Tripp Lite
Power Conditioner, Small Tower, 2.4kVA
Mfr # LC 2400
Zoro # G2915367
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20A
- Input Voltage 120V
- Output Voltage 120V
- Power Rating 2.4kVA
- Hardwired/Corded Corded
Product Information
- Brand Tripp Lite
- MFR # LC 2400
- Zoro # G2915367
- UPC # 037332040060
- Country of Origin China
- Category Power Conditioners
Dimensions
Height | 7 in |
Depth | 9 1/2 in |
Width | 6 in |
Cord Length | 6 ft |
Input Cord Length (ft.) | 6 |
Description
Line Conditioner, Mounting Type Wall Mount, Max. Amps 20A, Input Voltage 120V, Output Voltage 120V, Power Rating 2.4kVA, Output Watts 2,400 W, Corded, Width 6 in, Depth 9 1/2 in, Height 7 in, Phase Single, Voltage Regulation Percent -10, +16 Percent, +9 Percent, Cord Length 6 ft, Number of Outlets 6, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration (2) 5-15/20R, (4) 5-15R, Features LEDs Display Incoming Voltage Range, Surge Suppression and Line Fault Status
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDL-15-R)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE TRIPP LITE Lite Line Conditioner 600 Watt AC 120 V LS606M (LS606M)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Line Conditioner 2400W AVR Surge 120V 20A 60Hz 6 Outlet 6ft Cord (LC2400)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- Tripp Lite Power System Protection