Shop All Power Strips
Tripp Lite
Power Conditioner, 1000W, AVR, 4 Out, Surge
Mfr # LR1000
Zoro # G5187275
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 230V
- Color Black
- Cord Length 1.83m
- Housing Material Plastic
Product Information
- Brand Tripp Lite
- MFR # LR1000
- Zoro # G5187275
- UPC # 037332040152
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Height | 6.8" |
Width | 5.8" |
Depth | 6.8" |
Unit Dimensions (hwd / in.) | 7.000 x 6.000 x 7.000 |
Input Cord Length (ft.) | 6 |
Description
Power Conditioner,1000W,AVR,4 Out,Surge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1603-100)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- TRIPP LITE Tripp Lite Industrial Surge Protected Power Strip, 16 Outlets, 15A, 450 Joules, 15' Cord (SS7415-15)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- TRIPP LITE Power It Safety Power Strip with GFCI Plug, 6 Outlets, 9 ft Cord, YellowBlack (TLM609GF)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- Tripp Lite Power Strips