Shop All Power Strips
Tripp Lite
PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U
Mfr # PDUMNH15
Zoro # G5178181
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120V
- Cord Length 3.66m
- Max. Amps 15A
- Mounting Style Horizontal Rackmount/1U
Product Information
- Brand Tripp Lite
- MFR # PDUMNH15
- Zoro # G5178181
- UPC # 037332152022
- Country of Origin Taiwan, Province of China
- Category Power Strips
Dimensions
Cord Length | 3.66m |
Height | 1.7" |
Width | 17.3" |
Depth | 6.2" |
Rack Height | 1U |
Input Cord Length (ft.) | 12 |
Unit Dimensions (hwd / in.) | 1.700 x 17.300 x 6.200 |
Minimum Required Rack Depth (inches) | 9.2 |
Description
PDU,Monitored,1.4kW,120V,8 5-15R,1U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 1/2 In, Silver, PK25 (V500 1/2SS)
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPJ-500SP)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- TRIPP LITE Power Strip, 8-Outlet, 5-15P, 24in cord (PS240810)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- Tripp Lite Power Strips