Shop All Power Strips
Tripp Lite
Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm
Mfr # PDUMH20-ISO
Zoro # G0645929
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100/120/127V
- Cord Length 15 ft
- Max. Amps 20A
- Mounting Style Horizontal Rackmount/1U, Vertical Rackmount/0U, Wall-Mount, and Under-Counter Installation
- Power Indicator No
Product Information
- Brand Tripp Lite
- MFR # PDUMH20-ISO
- Zoro # G0645929
- UPC # 37332185709
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Minimum Required Rack Depth (inches) | 9.5 |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 2.000 x 20.000 x 4.500 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- Tripp Lite Extension Cords & Power Strips