Shop All Power Strips
Tripp Lite
PDU, 20A, 20 Outlet, 15 ft, Silver
Mfr # PDUMV20
Zoro # G0523564
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 28
- Amps 16A
- Voltage 120V
- Color Silver
- Cord Length 4.57m
Product Information
- Brand Tripp Lite
- MFR # PDUMV20
- Zoro # G0523564
- UPC # 037332132543
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Height | 1 1/4 in |
Length | 60 in |
Width | 1 3/4 in |
Depth | 1.5" |
Length (Straight Wireway) | 60 in |
Overall Length | 1 5/8 in |
Overall Height | 60 1/2 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | 2 yr |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 60.470 x 1.500 x 1.640 |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 28, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Vertical Rack, Plug Type NEMA 5-20P, NEMA L5-20P, Features Covered On/Off Switch, Housing Material Aluminum, Includes Mounting Hardware, Spare Mounting Buttons, Manufacturers Warranty Length 2 yr, Maximum Current 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- ZSI LoopClamp, Dia.1 1/4 In HoleDia.17/32 In (LVZ-20)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 25' Cord, White (TRPTLP725)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- TRIPP LITE Outlet Strip, Metal Housing, White, 120V (PS607HG20AOEM)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- GE Surge Protector Outlet Strip, 8 ft L Cord (34133-CS1)
- Tripp Lite Power Strips