Shop All Power Strips
Tripp Lite
PDU, 20A, 16 Outlet, 12 ft, Black
Mfr # PDUMH20AT
Zoro # G2677832
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 16
- Voltage 120V
- Color Black
- Cord Length 3.66m
- Max. Amps 20A
Product Information
- Brand Tripp Lite
- MFR # PDUMH20AT
- Zoro # G2677832
- UPC # 037332126665
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 3.66m |
Height | 1 3/4 in |
Width | 17 1/2 in |
Length | 14 1/2 in |
Depth | 14.5" |
Length (Straight Wireway) | 14 1/2 in |
Overall Length | 17 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 14 1/2 in |
Rack Height | 1U |
Manufacturers Warranty Length | 2 yr |
Minimum Required Rack Depth (inches) | 19.5 |
Input Cord Length (ft.) | 12 |
Unit Dimensions (hwd / in.) | 1.750 x 17.500 x 14.500 |
Description
PDU with Automatic Transfer Switch, Built-In Circuit Breaker Yes, Color Black, Cord Length 12 ft, Number of Outlets 16, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-20P, NEMA L5-20P, Features Digital Current Monitoring Display, Housing Material Metal, Includes Mounting Brackets, Manufacturers Warranty Length 2 yr, Maximum Current 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K09107B7)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black (ULTRABLOK)
- TRIPP LITE Surge Protector, 12 Outlet, 8' Cord, 2880 Joules, Black (TRPTLP1208SAT)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- TRIPP LITE Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel (ISOBAR6DBS)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- Tripp Lite Extension Cords & Power Strips