Shop All Power Strips
Tripp Lite
PDU, 15A, 13 Outlet, 15 ft, Black
Mfr # PDU1215
Zoro # G3607091
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 13
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 15A
Product Information
- Brand Tripp Lite
- MFR # PDU1215
- Zoro # G3607091
- UPC # 037332116727
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Length | 4 1/2 in |
Height | 1 3/4 in |
Width | 17 1/2 in |
Depth | 4.5" |
Length (Straight Wireway) | 4 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 17 1/2 in |
Overall Length | 4 1/2 in |
Rack Height | 1U |
Manufacturers Warranty Length | 5 yr |
Minimum Required Rack Depth (inches) | 7.5 |
Unit Dimensions (hwd / in.) | 2.000 x 20.000 x 4.500 |
Input Cord Length (ft.) | 15 |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 13, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Vertical Rack, Plug Type NEMA 5-15P, Features Detachable Mounting Flanges, Housing Material Metal, Includes Mounting Hardware, Manufacturers Warranty Length 5 yr, Maximum Current 15 A, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- TRIPP LITE Power Strip, 12 Right, 5-15P, 36in cord (PS3612RA)
- TRIPP LITE Surge Protector, 8-Outlets, 25' Cord, Light Gray (TRPTLP825)
- TRIPP LITE PDU, 20A, 20 Outlet, 15 ft, Silver (PDUMV20)
- APC APC AP7540 Rack PDU, Basic, Zero U, 20A, 208V, (20)C13 & (4)C19 (AP7540)
- Tripp Lite Extension Cords & Power Strips