Shop All Power Strips
Tripp Lite
PDU, 120V, 14 Outlet, 15 ft., Black
Mfr # DRS1215
Zoro # G1605037
original price:
$109.99
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 14
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 15A
Product Information
- Brand Tripp Lite
- MFR # DRS1215
- Zoro # G1605037
- UPC # 037332100245
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Length | 19 in |
Width | 4 in |
Height | 1 3/4 in |
Depth | 4" |
Length (Straight Wireway) | 19 in |
Overall Height | 1 3/4 in |
Overall Length | 4 in |
Overall Width | 17 1/2 in |
Power Cord/Cable Length | 15 ft |
Description
Surge Protected Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 14, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA 5-15P, Distance Between Front Outlets 1 1/2 in, Distance Between Rear Outlets 1 1/2 in, Features Detachable Mounting Flanges, Housing Material Metal, Maximum Current 15 A, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-7-R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray (PS3612)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- TRIPP LITE PDU, 20A, 10 Outlet, 12 ft, Black (PDUMH20HV)
- TRIPP LITE Outlet Strip, Metal Housing, White, 120V (PS607HG20AOEM)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT-WT)
- Tripp Lite Extension Cords & Power Strips