Shop All Voice & Data Patch Panels
Tripp Lite
Patch Panel, Vertical, Cat6/Cat5e, 12port
Mfr # N250-012
Zoro # G5183836
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 12
- Side A - Connector 1 110 IDC
- Technology Cat5/5e; Cat6
- Side B - Connector 1 RJ45 (FEMALE)
- Ports 12
Product Information
- Brand Tripp Lite
- MFR # N250-012
- Zoro # G5183836
- UPC # 037332131034
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Unit Dimensions (hwd / in.) | 3.330 x 10.000 x 1.900 |
Details
Item | Patch Panel,Vertical,Cat6/Cat5e,12port |
Number of Ports | 12 |
Side A - Connector 1 | 110 IDC |
Technology | Cat5/5e; Cat6 |
Side B - Connector 1 | RJ45 (FEMALE) |
Ports | 12 |
TAA Compliant | Yes |
Product Name | 12 Port Cat6 Patch Panel |
Number of RJ-11 Ports | 12 |
Package Contents | 12 Port Cat6 Patch Panel, Cat6 Wall Mount Patch Panel 568B-12 Port w/bracket, 2 Mounting Screws, Pkg Wire Ties, Insruction Sheet |
Number of Network (RJ-45) Ports | 12 |
Total Number of Ports | 12 |
Product Type | Network Patch Panel |
Product Compliance | Trade Agreements Act (TAA) |
PoE Type | Type 2 PoE+ (30W, IEEE 802.3at) |
Package Includes | Cat6 Wall Mount Patch Panel 568B-12 Port w/bracket;2 mounting screws;Pkg wire ties;Instruction Sheet |
Description
Patch Panel,Vertical,Cat6/Cat5e,12port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, SJT, 6.5 ft., 16A, 14/3 (AP9878)
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- TRIPP LITE Patch Panel, Cat6a, Shielded, FT, 1U, 24port (N254-024-SH-6A)
- TRIPP LITE Patch Panel, 48-Port, Cat5e, Rack-Mount (N052-048)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N052-024)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- Tripp Lite Voice & Data Patch Panels