Shop All Voice & Data Patch Panels
Tripp Lite
Patch Panel, 24-Port, Cat5e, Rack-Mount
Mfr # N054-024
Zoro # G5185531
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 24
- Height 1.8"
- Width 19"
- Color Black
- Side A - Connector 1 RJ45 (FEMALE)
Product Information
- Brand Tripp Lite
- MFR # N054-024
- Zoro # G5185531
- UPC # 037332125460
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.8" |
Width | 19" |
Compatible Rack Width | 19" |
Unit Dimensions (hwd / in.) | 1.700 x 19.000 x 1.250 |
Details
Item | Patch Panel,24-Port,Cat5e,Rack-Mount |
Number of Ports | 24 |
Color | Black |
Side A - Connector 1 | RJ45 (FEMALE) |
PoE Power Budget (Watts) | 30 |
PoE Type | Type 2 PoE+ (30W, IEEE 802.3at) |
Technology | Cat5/5e |
Side B - Connector 1 | RJ45 (FEMALE) |
Ports | 24 |
Number of RJ-11 Ports | 24 |
Compatible Rack Unit | 1U |
Package Contents | 24 Port Cat5e Feed-Through Patch Panel, 24-Port Cat5e Feed-Through 1U Patch Panel, Detachable Cable Management Bracket, Package of 24 4" Wire Ties |
Product Type | Network Patch Panel |
Product Name | 24 Port Cat5e Feed-Through Patch Panel |
Number of Network (RJ-45) Ports | 24 |
Product Color | Black |
TAA Compliant | Yes |
Total Number of Ports | 24 |
Package Includes | 24-Port Cat5e Feed-Through 1U Patch Panel;Detachable Cable Management Bracket;Package of 24 4" Wire Ties |
Product Compliance | Trade Agreements Act (TAA) |
Description
Patch Panel,24-Port,Cat5e,Rack-Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT5B)
- FLEX-STRUT Rigid Conduit Clamp, Size 3-1/2" (FS-1100A-3-1/2 E/G)
- WESTEK Twist Lock Light Control (LC120BC-4)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 3 Pole, 600V AC (JDA36200)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N052-024)
- TRIPP LITE Patch Panel, Cat6a, Shielded, FT, 1U, 24port (N254-024-SH-6A)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- TRIPP LITE Patch Panel, Vertical, Cat6/Cat5e, 12port (N250-012)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- Tripp Lite Voice & Data Patch Panels