Shop All Power Strips
Tripp Lite
Outlet Strip, 15A, 6 Outlet, 1.5 ft., White
Mfr # PS-602-HG
Zoro # G2298441
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 120VAC
- Color White
- Cord Length 0.46m
Product Information
- Brand Tripp Lite
- MFR # PS-602-HG
- Zoro # G2298441
- UPC # 037332121042
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 0.46m |
Wire Size | 14 AWG |
Length | 13 3/4 in |
Height | 1 1/2 in |
Width | 2 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 1 ft. 6" |
Depth | 2.5" |
Length (Straight Wireway) | 13 3/4 in |
Unit Dimensions (hwd / in.) | 1.250 x 2.250 x 13.750 |
Input Cord Length (ft.) | 1.5 |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 1.5 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 25A, 2 Pole, 120/240V AC (THQP225)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- PANDUIT Snap-On Vertical Sloped Communication Fa (T70FV4WH)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 12' Cord, White (TRPTLP712)
- TRIPP LITE Surge, Protector, 7-Out (STRIKER)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- TRIPP LITE PDU, Metered, 5.8kW, TAA, 16 C13, 2 C19, 2U (PDUMH30HV)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Black, 100pc (PLC19BK)
- Tripp Lite Power Strips