Shop All Power Strips
Tripp Lite
Outlet Strip, 15A, 4 Outlet, 10 ft., White
Mfr # PS410HGOEMX
Zoro # G4563851
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 15A
- Voltage 120VAC
- Color White
- Cord Length 10 ft.
Product Information
- Brand Tripp Lite
- MFR # PS410HGOEMX
- Zoro # G4563851
- UPC # 037332168948
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Width | 4 1/4 in |
Length | 10 in |
Height | 2 1/8 in |
Depth | 2.2" |
Length (Straight Wireway) | 9 15/16 in |
Unit Dimensions (hwd / in.) | 9.940 x 4.280 x 2.170 |
Input Cord Length (ft.) | 10 |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 10 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 2, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 2800 sq ft, White (CM 6)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- VIRTUAL KAB3FT-1 Green 3 Outlet Indoor Adapter (VI135689)
- Tripp Lite Power Strips