Shop All Voice & Data Communication Cabinets
Tripp Lite
Open Frame Cabinet, 3.03 in H, 20.28 in W
Mfr # SRWO8U22
Zoro # G3193181
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 150 lbs.
- Rack Units 22
- Height 42.3 in
- Width 20.11 in
Product Information
- Brand Tripp Lite
- MFR # SRWO8U22
- Zoro # G3193181
- UPC # 037332156778
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 42.3 in |
Width | 20.11 in |
Depth | 18.24 in |
Overall Width | 20 1/8 in |
Overall Height | 17 3/4 in |
Rack Height | 22U |
Rack Depth | Shallow |
Maximum Device Depth (in.) | 18.24 |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 18 1/4 in |
Unit Dimensions (hwd / in.) | 42.300 x 20.110 x 18.240 |
Description
Open Frame Rack, Product Type Rack, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 17 3/4 in, Overall Width 20 1/8 in, Overall Depth 18 1/4 in, Overall Load Capacity 150 lb, Rack Units 22, Includes (2) Support Straps, (2) Top/Bottom Panel Frames, (8) Zip Ties, 3 mm Hex Key, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY GUARDMASTER TLS1-GD2 SAFETY INTERLOCK OTHER SWITCH (440G-T27124)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- BRISKHEAT Thermocouple, Type K, 10 ft., Indoor/Outdoor use (TAKN10-DA)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 37 in D, Blk (SR42UB)
- TRIPP LITE Blanking Panel Kit, 19", 4 Pieces (SRXUPANEL)
- TRIPP LITE Rack Enclosure, 12U, 4-Post, Open Frame (SR12UBEXPNDKD)
- TRIPP LITE Rack Enclosure, 12U, Mid-Depth, Heavy Duty (SR12UBFFD)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame (SR4POST)
- TRIPP LITE Cable Manager, Horizontal, FlexibleRing, 1U (SRCABLERING1U)
- Tripp Lite Voice & Data Communication Cabinets