Shop All Voice & Data Patch Cords
Tripp Lite
Network Cable, Cat5,100 ft., Gray
Mfr # N002100GY
Zoro # G5883626
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 100 ft
- Jacket Color Gray
Product Information
- Brand Tripp Lite
- MFR # N002100GY
- Zoro # G5883626
- UPC # 037332013019
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Shielded | No |
Jacket Color | Gray |
Transmission Speed | 1 Gbps |
Item | Network Cable,Cat5,100 ft.,Gray |
Standards | RoHS Compliant |
Color | Gray |
Connector Type | Two RJ 45 Male |
Solid / Stranded | Solid |
Shielding Type | UTP |
Description
Network Cable,Cat5,100 ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1003-100)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120/240V, 30A, Yellow (GFHW33115)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UD)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-RA)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-LA)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- Tripp Lite Voice & Data Patch Cords