Shop All Voice & Data Patch Cords
Tripp Lite
Molded Patch Cable, Cat5E, 7 ft., Black
Mfr # N002-007-BK
Zoro # G4070501
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 7 ft
- Jacket Color Black
Product Information
- Brand Tripp Lite
- MFR # N002-007-BK
- Zoro # G4070501
- UPC # 037332012746
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Shielded | No |
Jacket Color | Black |
Transmission Speed | 1 Gbps |
Item | Molded Patch Cable,Cat5E,7 ft.,Black |
Color | Black |
Connector Type | Two RJ 45 Male |
Standards | RoHS Compliant |
Solid / Stranded | Stranded |
Shielding Type | UTP |
Description
Molded Patch Cable,Cat5E,7 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- NOARK Mms Ext Rotary Handle 115Mm (MMS-MEH63-115)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Red (32UK34)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, Blue (N238-025-BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Yel (308-207YL)
- Tripp Lite Voice & Data Patch Cords