Shop All Voice & Data Patch Cords
Tripp Lite
Left-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Left-Angle M
Mfr # N204-020-BL-LA
Zoro # G0021739
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - LEFT ANGLE
- Shielded No
- Length - Patch Cord 20 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N204-020-BL-LA
- Zoro # G0021739
- UPC # 37332252050
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Outside Dia. | 6 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - LEFT ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Shielding Type | UTP |
Temp. Range | -10 to 50°C |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Solid / Stranded | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded, Rubber Bumper Stop, 18" (BS-18)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S25-BL)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UP)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S20-BK)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (9795)
- Tripp Lite Voice & Data Patch Cords