Shop All Voice & Data Patch Cords
Tripp Lite
Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S10-BL-LA
Zoro # G0015551
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - LEFT ANGLE
- Shielded No
- Length - Patch Cord 10 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N204-S10-BL-LA
- Zoro # G0015551
- UPC # 37332252333
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Wire Size | 28 AWG |
Outside Dia. | 4 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - LEFT ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Solid / Stranded | Stranded |
Shielding Type | UTP |
Temp. Range | -10 to 50°C |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- TRIPP LITE Molded Patch Cable, Cat6, Snaglss, 7ft, Gray (N201-007-GY)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- Tripp Lite Voice & Data Patch Cords