Shop All Voice & Data Patch Cords
Tripp Lite
Keystone Jack, Cat6/Cat5e, 25-Pack, White
Mfr # N238-025-WH
Zoro # G5183845
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Female); 110 IDC
- Jacket Color White
- Color White
- Standards ANSI/UL 1863 AND UL 2043
Product Information
- Brand Tripp Lite
- MFR # N238-025-WH
- Zoro # G5183845
- UPC # 037332187864
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45 (Female); 110 IDC |
Jacket Color | White |
Item | Keystone Jack,Cat6/Cat5e,25-Pack,White |
Color | White |
Standards | ANSI/UL 1863 AND UL 2043 |
Connector Type | RJ-45 Network - Female |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network Female |
TAA Compliant | Yes |
Product Name | Cat6/Cat5e 110 Style Punch Down Keystone Jack - White, 25-Pack |
Package Contents | Cat6/Cat5e 110 Style Punch Down Keystone Jack - White, 25-Pack, 25 x Termination Caps |
Product Color | White |
Product Certifications | UL 1863; UL 2043 |
Number of Ports | 1 |
Connector Color | White |
Technology | Cat5/5e |
Package Includes | Cat6/Cat5e 110 Punch Down Keystone Jack - White, 25-Pack;Termination Caps (x25) |
Product Compliance | Trade Agreements Act (TAA) |
Side A - Connector 1 | RJ45 (FEMALE) |
Side B - Connector 1 | 110 IDC |
Description
Keystone Jack,Cat6/Cat5e,25-Pack,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- GOGREEN GoGreen Power, , 3 Outlet 15 Ft Extension Cord - Right Angle Plug (GG-19615)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UD)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 25 ft., Blue (N002-025-BL)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, White (AT1607-WH)
- Tripp Lite Voice & Data Patch Cords