Shop All HDMI Cables
Tripp Lite
High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black
Mfr # P569-025
Zoro # G708995919
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Weight 0.91 lbs
- For Use With Computers
- Color Black
- Cable Type HDMI
Product Information
- Brand Tripp Lite
- MFR # P569-025
- Zoro # G708995919
- UPC # 37332160676
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 25 ft |
Details
Weight | 0.91 lbs |
For Use With | Computers |
Color | Black |
Cable Type | HDMI |
For Device Type | Computers |
Item | Cables |
Connector/Port/Interface | HDMI Male; HDMI Male |
OEM/Compatible | Compatible |
Connects Devices (From/To) | Computer to Monitor |
Connectivity | HDMI Male; HDMI Male |
Description
Offers the highest level of performance by HDMI, supports Ethernet data connectivity, audio return channel, 3D support and video resolutions up to 4096 x 2160. HDMI cables have been tested to perform at speeds of 340 MHz or up to 18 Gbps, which is the highest bandwidth currently available over an HDMI cable and can successfully handle 1080p signals including those at increased color depths and increased refresh rates from the source. These cables are backward compatible with previous versions of HDMI and will work in all HDMI cabling scenarios.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, ABS (SPC10RT)
- OTTERBOX Defender Pro Case For Apple Ipad 10.9 2022, Black (77-89987)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- TRIPP LITE HDMI-Dual Cat5/6 Extender, Up to 150ft (B125-101-60)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- MONOPRICE Cable Coupler, HDMI, Black, Straight (2781)
- Tripp Lite HDMI Cables