Shop All HDMI Cables
Tripp Lite
High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black
Mfr # P569-010
Zoro # G908995924
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- For Use With HDMI Devices
- Weight 0.5 lbs
- Color Black
- For Device Type HDMI Devices
Product Information
- Brand Tripp Lite
- MFR # P569-010
- Zoro # G908995924
- UPC # 37332160690
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 10 ft |
Details
For Use With | HDMI Devices |
Weight | 0.5 lbs |
Color | Black |
For Device Type | HDMI Devices |
Connector/Port/Interface | HDMI Male; HDMI Male |
Item | Cables |
Cable Type | HDMI |
Connectivity | HDMI Male; HDMI Male |
Description
Offers the highest level of performance by HDMI, supports Ethernet data connectivity, audio return channel, 3D support and video resolutions up to 4096 x 2160. HDMI cables have been tested to perform at speeds of 340 MHz or up to 18 Gbps, which is the highest bandwidth currently available over an HDMI cable and can successfully handle 1080p signals including those at increased color depths and increased refresh rates from the source. These cables are backward compatible with previous versions of HDMI and will work in all HDMI cabling scenarios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SCHNEIDER ELECTRIC Schneider Electric IT USA Legacy Communications Smart Slot Card (AP9620)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- TRIPP LITE Display Extender Kit, HDMI, Wall Plate (P167-000)
- TRIPP LITE HDMI-Dual Cat5/6 Extender, Up to 150ft (B125-101-60)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- C2G Universal 4K Hdmi Adapter Ring (29878)
- Tripp Lite HDMI Cables