Shop All HDMI Cables
Tripp Lite
HDMI to DVI Cable, HDMI, DVI-D M/M, 3ft
Mfr # P566-003
Zoro # G5188438
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI/HDMI
- Color Black
- Cable Length 3 ft
- Shielding Yes
Product Information
- Brand Tripp Lite
- MFR # P566-003
- Zoro # G5188438
- UPC # 037332181312
- Country of Origin Viet Nam
- Category HDMI Cables
Dimensions
Cable Length | 3 ft |
Details
Item | HDMI to DVI Cable,HDMI,DVI-D M/M,3ft |
Cable Type | DVI/HDMI |
Color | Black |
Shielding | Yes |
Description
HDMI to DVI Cable,HDMI,DVI-D M/M,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, UHF, 5W, 16 Ch, Analog (NX-P1300AUK)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- ILC Replacement for Sanyo Cr17335se-ft (CR17335SE-FT SANYO)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- TRIPP LITE HDMI Cable, Mini HDMI, Adapter, M/M, 10ft (P571-010-MINI)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 16' (TRPP569016)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- Tripp Lite HDMI Cables