Shop All HDMI Cables
Tripp Lite
HDMI Signal Booster, Up to 250 ft
Mfr # B123-001-60
Zoro # G5190285
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Features Repeater
- Cable Length 1 ft
- Compatibility Tripp Lite P568-Series HDMI Cables
Product Information
- Brand Tripp Lite
- MFR # B123-001-60
- Zoro # G5190285
- UPC # 037332171184
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Cable Length | 1 ft |
Details
Item | HDMI Signal Booster,Up to 250 ft |
Cable Type | HDMI |
Color | Black |
Features | Repeater |
Compatibility | Tripp Lite P568-Series HDMI Cables |
Description
HDMI Signal Booster,Up to 250 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A (NPort P5150A)
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 (A23BPZ-2)
- LG COMMERCIAL 27" 3840 X 2160 Ips Panel (27BL55U-B)
- RAYOVAC ALC-12F Alkaline Ultra Pro C 12 Battery Contractor Pack, 1.5V (ALC-12PP)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE DPort-HDMI-Cat5/6 Extender, Up to 150ft (B150-1A1-HDMI)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft (P568-035)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- Tripp Lite HDMI Cables