Shop All HDMI Cables
Tripp Lite
HDMI In-Line Signal Booster, Up to 150 ft
Mfr # B122-000-60
Zoro # G5190300
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tripp Lite
- MFR # B122-000-60
- Zoro # G5190300
- UPC # 037332160294
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Details
Item | HDMI In-Line Signal Booster,Up to 150 ft |
Description
HDMI In-Line Signal Booster,Up to 150 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Rayo48PK AA Alk Battery (815-48PPK)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- Tripp Lite HDMI Cables