Shop All HDMI Cables
Tripp Lite
HDMI Cable, Hi Speed, Swivel, M/M, M/M, 6ft
Mfr # P568-006-SW
Zoro # G5188255
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Cable Length 6 ft
- Product Type A/V Cable
- Shielding Yes
Product Information
- Brand Tripp Lite
- MFR # P568-006-SW
- Zoro # G5188255
- UPC # 037332153845
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6 ft |
Details
Item | HDMI Cable,Hi Speed,Swivel,M/M,M/M,6ft |
Cable Type | HDMI |
Color | Black |
Product Type | A/V Cable |
Shielding | Yes |
Description
HDMI Cable,Hi Speed,Swivel,M/M,M/M,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc2 (RBC2-SLA2-BTI)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 300 KLF300-C Bayou 300 4x4 89-04 (YTX14AH11)
- POLAROID Waterproof Instant Sharing Digital Camera-16.0 Megapixel (IS048-TEAL)
- ILC Replacement for Medcare Products Medcare Retrofit Battery (MEDCARE RETROFIT BATTERY MEDCARE PRODUCTS)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- TRIPP LITE HDMI-Dual Cat5/6 Extender, Up to 150ft (B125-101-60)
- TRIPP LITE HDMI Cable, Standard, Ethernet, M/M, 50ft (P569-050)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- MONOPRICE High Speed HDMI Cable, 6 ft.Generic (13779)
- Tripp Lite HDMI Cables