Shop All TV Mounts & Stands
Tripp Lite
Fixed Display TV Mount with Rail, 37" to 70" Screen
Mfr # DWF3770L
Zoro # G5194920
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Features Bubble Level, Scratch Resistant, Durable
- Product Type Wall Mount
Product Information
- Brand Tripp Lite
- MFR # DWF3770L
- Zoro # G5194920
- UPC # 037332181701
- Country of Origin China
- Category TV Mounts & Stands
Details
Item | Display Mount,Fixed,TV,Monitor,37-70" |
Color | Black |
Material | Metal |
Features | Bubble Level, Scratch Resistant, Durable |
Product Type | Wall Mount |
Description
Display Mount,Fixed,TV,Monitor,37-70 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crestron Tpmc-3x-btp Battery (TPMC-3X-BTP BATTERY CRESTRON)
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, Adjust, 13" to 27" Screen (DWM1327SP)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 60" to 100" Screen (DWM60100XX)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- LOWELL Configured Rack 35Ux24D (LCDR-3524)
- Tripp Lite TV Mounts & Stands