Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Patch Cord, SC/SC, 3m, Multi
Mfr # N306-010
Zoro # G2056661
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type SC/SC
- Simplex/Duplex/Multifiber Duplex
- Attenuation 3.0 dB/km @ 850 Nanometers
- Core Dimension - Fiber Optic Cable 62.5 Micrometer
- Fire Rating - Data Cable Riser
Product Information
- Brand Tripp Lite
- MFR # N306-010
- Zoro # G2056661
- UPC # 037332013309
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 3.0 m |
Core Dimension | 62.5 Micrometer |
Length | 3m |
Bandwidth | 1 GBps, 10 GBps |
Clad Dimension | 125 micron |
Overall Length | 9.8 ft |
Clad Diameter | 125 micron |
Cable Length (ft.) | 10 |
Core Diameter | 62.5 micron |
Cable Length (in.) | 120 |
Core Diameter (microns) | 62.5 |
Fiber Cable Length | 3M (9.8 ft) |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 9.8 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEVISION TECHNOLOGY TygerWire 1000-Ft RG6 Coaxial Cable with 60 percent Braid-FT4-CMR-CSA-UL- White (RG6511000W)
- ALEMITE Cord Reel, 20 Amp, 115 V, 7260 (7260)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/LC, 2m (N370-02M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- Tripp Lite Fiber Optic Cable