Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Patch Cord, LC/ST, 2m, Multi
Mfr # N318-02M
Zoro # G0393872
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type LC/ST
- Simplex/Duplex/Multifiber Duplex
- Attenuation 3.0 dB/km @ 850 Nanometers
- Core Dimension - Fiber Optic Cable 62.5 Micrometer
- Fire Rating - Data Cable Riser
Product Information
- Brand Tripp Lite
- MFR # N318-02M
- Zoro # G0393872
- UPC # 037332117144
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 2.0 m |
Core Dimension | 62.5 Micrometer |
Length | 2m |
Clad Dimension | 125 micron |
Bandwidth | 1 GBps, 10 GBps |
Cable Length | 6.60 ft |
Overall Length | 6.6 ft |
Clad Diameter | 125 micron |
Cable Length (in.) | 78.7 |
Cable Length (ft.) | 6.6 |
Core Diameter | 62.5 micron |
Core/Cladding Diameter | 62.5/125 µm |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 2M (6.6 ft) |
Core Diameter (microns) | 62.5 |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type ST, Jacket Color Orange, Overall Length 6.6 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- Tripp Lite Fiber Optic Cable