Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, SC/ST, 6m
Mfr # N504-02M
Zoro # G5182086
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cable Length 6.60 ft
- Approvals FDDI and OFNR rated
- Technology Multimode
- Network Speed 1Gbps
Product Information
- Brand Tripp Lite
- MFR # N504-02M
- Zoro # G5182086
- UPC # 037332134806
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.60 ft |
Clad Diameter | 125 micron |
Cable Length (ft.) | 6.6 |
Core Diameter | 50 micron |
Cable Length (in.) | 78.7 |
Core/Cladding Diameter | 50/125 µm |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Fiber Cable Length | 2M (6.6 ft) |
Description
Fiber Optic Cable,Dplx,MMF,50,SC/ST,6m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 60A, 600V AC, Non-Indicating (LSRK060)
- L.H. DOTTIE L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK (TW14)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- Tripp Lite Fiber Optic Cable