Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 2m
Mfr # N820-02M
Zoro # G5181471
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Cable Length 6.60 ft
- Side A - Connector 1 LC DUPLEX (MALE)
- Optical Mode OM3
- Number of Fibers 2
Product Information
- Brand Tripp Lite
- MFR # N820-02M
- Zoro # G5181471
- UPC # 037332134660
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.60 ft |
Core Diameter | 50 micron |
Cable Length (in.) | 78.7 |
Cable Length (ft.) | 6.6 |
Clad Diameter | 125 micron |
Core/Cladding Diameter | 50/125 µm |
Fiber Cable Length | 2M (6.6 ft) |
Core Diameter (microns) | 50 |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
Fiber Optic Cable,Dplx,MMF,50,OM3,2m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- SIEMENS Circuit Breaker, QT Series 20/50A, 3 Pole, 120/240V AC (Q22050CT)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MTRJ/LC, 3m (N314-03M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- Tripp Lite Fiber Optic Cable