Shop All Programmable Controller Accessories
Tripp Lite
Fiber Cassette, 100Gb/120Gb, 12 MTP/MPO
Mfr # N484-12M24
Zoro # G5182180
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.4"
- Height 1.4"
- Depth 0.8"
- Color Black
- Ports 12
Product Information
- Brand Tripp Lite
- MFR # N484-12M24
- Zoro # G5182180
- UPC # 037332187208
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 4.4" |
Height | 1.4" |
Depth | 0.8" |
Unit Dimensions (hwd / in.) | 1.200 x 3.500 x 4.700 |
Details
Item | Fiber Cassette,100Gb/120Gb,12 MTP/MPO |
Color | Black |
Ports | 12 |
Operating Temperature Range | -4 to 122 F (-20 to 50 C) |
Side B - Connector 1 | 24-STRAND MTP (FEMALE) |
Technology | MTP/MPO |
Side A - Connector 1 | 24-STRAND MTP (FEMALE) |
Package Contents | 100Gb/120Gb Pass-Through Cassette - (x12) 24-Fiber MTP/MPO, Quick Start Guide |
Product Type | Network Patch Panel |
Product Color | Black |
Total Number of Ports | 24 |
Number of MT Ports | 24 |
Number of RJ-11 Ports | 24 |
Product Name | 100Gb/120Gb Pass-Through Cassette - (x12) 24-Fiber MTP/MPO |
Package Includes | N484-12M24 100/120GbE Pass-Through Cassette - (x12) 24-Fiber MTP/MPO ( Female );Quick Start Guide |
Number of Ports | 12 |
Description
Fiber Cassette,100Gb/120Gb,12 MTP/MPO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 8 AWG Tinned Copper Wire - 500' (111350)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- GAMPAK SERVICE ENTRANCE HEAD 2"" (02-51256)
- REES Turn Buckle, Al Body w/ZNC Platd Eyebolts (02005605)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- ABB S800 IO Digital Input Module, 3BSE008550R1 (3BSE008550R1)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- ALLEN BRADLEY Flex I/o Input Module (1794-IB16)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- OMRON Support Software (ZEN-SOFT01V4)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- Tripp Lite Programmable Logic Controls (PLC)