Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
ECO UPS, 750VA, 12 Outlets, Backup Time 45Min, Black
Mfr # TRPECO750UPS
Zoro # G301859236
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tripp Lite
- MFR # TRPECO750UPS
- Zoro # G301859236
- UPC # 37332143846
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Ultra-high efficiency ECO Series UPS System saves energy by automatically powering off unused computer accessories when the computer is not in use. UPS system uses less electricity than conventional models. Design includes six battery-supported outlets for computer, monitor and four vital system peripherals, plus six additional surge suppression-only outlets for accessories not requiring battery support. Four of the surge-only outlets are designated Eco outlets that can be configured to automatically power off when the computer enters standby mode or is shutdown. USB port enables UPS configuration options and unattended system shutdown without data loss in the case of extended power failure. Built-in, single-line RJ11 phone suppression protects modem, fax machine, cordless phone or other accessories with a dialup/DSL phone connection. UPS system meets RoHS standards. 750VA/450-watt power handling ability supports entry-level PC systems for up to 45 minutes during power fail conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Blue (N002-010-BL)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- TRIPP LITE Smart UPS, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM1U)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RM2UN)
- CYBERPOWER 1500VA PFC UPS LCD (CY87613)
- Tripp Lite Uninterruptible Power Supplies (UPS)