Shop All Power Strips
Tripp Lite
Eco Surge Protector Power Strip Green 7-Outlet 6ft Cord, Black
Mfr # TLP76MSGB
Zoro # G6766333
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Black
- Cord Length 1.83m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # TLP76MSGB
- Zoro # G6766333
- UPC # 037332203557
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Details
Item | Surge Protector |
Number of Outlets | 7 |
Voltage | 120VAC |
Color | Black |
Gauge/Conductor | 14 ga. |
Mounting Style | Keyhole |
Housing Material | Plastic |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Frequency | 60 Hz |
Description
Eco Surge Protector Power Strip Green 7-
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- GENERAC Gen Ready Advanced Load Center NEMA 1 (5449)
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- TRIPP LITE PDU, Basic, 4.8kW/5.8kW, 16 C13, 4 C19, 1U (PDU1230)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- TRIPP LITE Tripp Lite SMART1300LDT Digital LCD UPS System; 1300 VA; USB; AVR; 8 outlet (SMART1300LDT)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 12 ft (TLM812GF)
- TRIPP LITE PDU, 30A, 38 Outlet, 10 ft, Black (PDUV30HV)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Metal, Commercial Grade, 1 X3 MOV, EMI & RFI (FWT51W1-82210)
- Tripp Lite Power Strips