Shop All VGA Connectors & Cables
Tripp Lite
DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft
Mfr # P556-010
Zoro # G5193758
original price:
$11.69
4% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Length 10 ft.
- Cable Length 10 ft
- Jacket Material PVC
- For Use With Digital CRT Displays and Projectors, Flat-Panel Displays
Product Information
- Brand Tripp Lite
- MFR # P556-010
- Zoro # G5193758
- UPC # 037332170163
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Cable Type | DVI |
Jacket Material | PVC |
For Use With | Digital CRT Displays and Projectors, Flat-Panel Displays |
Color | Black |
Connector Type | Male to Male |
Features | Molded Connectors, Gold-Plated Copper Connectors, Foil Shielding, Supports Analog Signal Only |
Conductor Material | Copper |
Item | DVI Cable |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Jacket Color | Black |
Shielded | Shielded |
Conductor Finish | Gold-Plated |
End 1 Number of Connections | 1 |
End 2 Connection Type | HD15 Male |
End 2 Number of Connections | 1 |
Cable Color | Black |
End 1 Connection Type | DVI-A Male |
Description
DVI Cable, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- PYLE Portable 12" Hi-Power Bluetooth PA Loudspeaker (PPHP1299WU)
- TRIPP LITE DPort Cable, 1.2, VGA, Adapter, M/M, 6ft (P581-006-VGA-V2)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- TRIPP LITE VGA Cable, Monitor, 640x480, HD15, M/M, 15ft (P512-015)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- TRIPP LITE Tripp Lite 50Ft Svga/Vga Replacement Monitor Cable P502-050 (P502-050)
- CABLE WHOLESALE Apple Mac Monitor Cable DB15 Male 15 Conductor 6 foot (10D2-01106)
- Tripp Lite VGA Connectors & Cables