Shop All Stereo & Optical Audio Cables
Tripp Lite
DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft
Mfr # P560-010
Zoro # G5188736
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Length 10 ft.
- For Use With Digital CRT displays, Flat Panel Displays, HDTV and Projectors
- Color Black
- Connector Type Male to Male
Product Information
- Brand Tripp Lite
- MFR # P560-010
- Zoro # G5188736
- UPC # 037332120694
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Details
Cable Type | DVI |
For Use With | Digital CRT displays, Flat Panel Displays, HDTV and Projectors |
Color | Black |
Connector Type | Male to Male |
Features | Dual Link Digital Signaling For Transmission Speeds To 9.9Gbps And 2560X1600 Resolution |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | DVI DDWG; RoHs Compliant |
Item | DVI Dual Link Cable,TMDS,DVI-D M/M,10ft |
Description
DVI Dual Link Cable,TMDS,DVI-D M/M,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, Hard Hat-Mounted, 25 dB, Yellow (MT73H7P3E4610NA)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- DAVID CLARK Headset/Communication with Boom Mounted Amplifed Dynamic Microphone (H3330 12508G-02)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- HOMEVISION TECHNOLOGY TygerWire 200-Ft 2-Wire Speaker Cable with 12-AWG (EM6812200)
- Tripp Lite Stereo & Optical Audio Cables