Shop All Fiber Optic Cable
Tripp Lite
Duplex Multimode Fiber Optic Coupler, LC
Mfr # N455-000-PM
Zoro # G5182320
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Adapter Type LC
- Side A - Connector 1 LC DUPLEX (FEMALE)
- Side B - Connector 1 LC DUPLEX (FEMALE)
- Number of Fibers 2
Product Information
- Brand Tripp Lite
- MFR # N455-000-PM
- Zoro # G5182320
- UPC # 037332173393
- Country of Origin China
- Category Fiber Optic Cable
Details
Item | Duplex Multimode Fiber Optic Coupler,LC |
Color | Light Gray |
Adapter Type | LC |
Side A - Connector 1 | LC DUPLEX (FEMALE) |
Side B - Connector 1 | LC DUPLEX (FEMALE) |
Number of Fibers | 2 |
Technology | Multimode |
Connector on Second End Details | 2 x LC Network Female |
Product Type | Network Adapter |
Connector on First End Details | 2 x LC Network Female |
Product Name | Duplex Multimode Fiber Optic Coupler, LC/LC |
Package Includes | This coupler provides a simple and easy way to link together two fiber optic cables with LC connectors. Can be used with duplex or simplex cable assemblies. |
Description
Duplex Multimode Fiber Optic Coupler,LC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- ABB Interface Module RTAC01 (RTAC-01)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/ST, 6m (N504-02M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N457-001-62)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/LC, 1m (N370-01M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 1m (N308-003)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- Tripp Lite Fiber Optic Cable