Shop All VGA Connectors & Cables
Tripp Lite
Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft
Mfr # P574-001
Zoro # G5193697
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Length 1 ft.
- Cable Length 1 ft
- For Use With DMS-59 Video Cards Including Nvidia, Matrox, HP, PNY, and ATI
- Connector Type Male to Female
Product Information
- Brand Tripp Lite
- MFR # P574-001
- Zoro # G5193697
- UPC # 037332145987
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 1 ft. |
Cable Length | 1 ft |
Details
Cable Type | VGA |
For Use With | DMS-59 Video Cards Including Nvidia, Matrox, HP, PNY, and ATI |
Connector Type | Male to Female |
Color | Black |
Features | Rugged Molded Construction And Gold Plated Contacts |
Item | Dual VGA Cable,DMS-59,Y Split,M,2xF,1ft |
Number of Cables | 1 |
Standards | RoHS Compliant |
Compatibility | nVidia DMS-59 Video Cards, Matrox DMS-59 Video Cards, HP DMS-59 Video Cards, PNY DMS-59 Video Cards, ATI DMS-59 Video Cards |
Description
Dual VGA Cable,DMS-59,Y Split,M,2xF,1ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC 12V/DC & AC Dual 2.4A & 2.4A USB Charger, Black (MBS01194PDQ)
- VIDEO MOUNT PRODUCTS 27" - 42" Flat Panel Ceiling Mount (LCD-MID-CB)
- C ACCESSORIES C Accessories 12V With Usb Under Dash Mount (A3439)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB12260, T3 Tab Terminals, AGM Type (D5747)
- TRIPP LITE Center Plate Insert Vertical 6-Port (N042D-006V-WH)
- TRIPP LITE DVI-D VGA Active Converter, 1920x1200, 6" (P120-06N-ACT)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE DPort Cable, 1.2, VGA, Adapter, M/M, 6ft (P581-006-VGA-V2)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- CABLE WHOLESALE Apple Mac Monitor Extension Cable DB15 Male to DB15 Female 15 Conductor 6 foot (10D2-01206)
- Tripp Lite VGA Connectors & Cables