Shop All Server Enclosures & Racks
Tripp Lite
Displayprt 1.4 Cable W Latchin, P580-010-V4
Mfr # P580-010-V4
Zoro # G2238309
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Color Black
- Features Latching Connector, Extended Display Identification Data (EDID), HDCP 2.2, Plug & Play
- Cable Type DisplayPort
- Jacket Type VW-1
Product Information
- Brand Tripp Lite
- MFR # P580-010-V4
- Zoro # G2238309
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Cable Length | 10 ft |
Details
Color | Black |
Features | Latching Connector, Extended Display Identification Data (EDID), HDCP 2.2, Plug & Play |
Cable Type | DisplayPort |
Jacket Type | VW-1 |
Product Type | A/V Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- BARKAN MOUNTS Barkan 13 - 90 inch Full Motion - 4 Movement Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (BM464)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- LOWELL Portable Rack 14Ux22D (LPR-1422PGT)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- Tripp Lite Server Enclosures & Racks