Shop All Stereo & Optical Audio Cables
Tripp Lite
DisplayPort Cable, DVI, Adapter, M/M, 6ft
Mfr # P581-006
Zoro # G5193539
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Length 6 ft.
- Cable Length 6 ft
- Jacket Material PVC
- For Use With MST Hubs
Product Information
- Brand Tripp Lite
- MFR # P581-006
- Zoro # G5193539
- UPC # 037332148032
- Country of Origin Viet Nam
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Cable Type | DisplayPort |
Jacket Material | PVC |
For Use With | MST Hubs |
Connector Type | Male to Male |
Color | Black |
Features | 1080P Resolution, Molded Ends, Single-Link Adapter with Latches |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | DisplayPort Cable |
Jacket Color | Black |
Cable Color | Black |
End 2 Number of Connections | 1 |
End 1 Connection Type | DisplayPort Male |
End 2 Connection Type | DVI-D Male |
End 1 Number of Connections | 1 |
Operating Temperature - Maximum | 158 Degrees F |
Description
DisplayPort Cable, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Lime (8001)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black (P311-006)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- ROLLS ROLLS MX22S Mini Mix (MX22S)
- Tripp Lite Stereo & Optical Audio Cables