Shop All Stereo & Optical Audio Cables
Tripp Lite
Display Port Cable, 6 ft., Black
Mfr # P580-006
Zoro # G5883495
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type DisplayPort
- Connector Type Male to Male
- Color Black
- Features Supports Displayport V1.2
Product Information
- Brand Tripp Lite
- MFR # P580-006
- Zoro # G5883495
- UPC # 037332145963
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Details
Cable Type | DisplayPort |
Connector Type | Male to Male |
Color | Black |
Features | Supports Displayport V1.2 |
Number of Cables | 1 |
Item | Display Port Cable,6 ft.,Black |
Description
Display Port Cable,6 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cutler Hammer A06b-6073-k001 Battery (A06B-6073-K001 BATTERY CUTLER HAMMER)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- PC ENCLOSURES 48 Stainless Steel LCD Guardian- Fits up to 49" TV Screen (48 Stainless LCD Guardian)
- PYLE 1080P Full HD Wifi Camera, GDV288BK (GDV288BK)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 3ft (P582-003)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- Tripp Lite Stereo & Optical Audio Cables