Shop All Voice & Data Patch Cords
Tripp Lite
Display Extender Receiver, VGA, Cat5e/6
Mfr # B132-100-1
Zoro # G3699482
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Cat5e, Cat6, VGA
- Connector Type - Patch Cord RJ45 (Female); HD15 (Female)
- Number of Ports 1
- Color Black
- Connection HD15 Female, RJ45 Female
Product Information
- Brand Tripp Lite
- MFR # B132-100-1
- Zoro # G3699482
- UPC # 037332160126
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Manufacturers Warranty Length | 1 yr |
Receiver Height | 1" |
Receiver Depth | 3.60" |
Receiver Width | 2.50" |
AC Power Adapter Cord Length (ft.) | 4.5 |
Unit Dimensions (hwd / in.) | 1.000 x 2.500 x 3.600 |
Description
Display Extender Receiver, Features Includes Mounting Hardware Allowing ]Wallmount, Rackmount Or Polemount, Number of Ports 1, Color Black, Connector Type HD15 Female, RJ45 Female, Maximum Frequency 60 Hz, Product Type Display Extender Receiver, Includes 5ft Power Cord, Screwdriver, Mounting Hardware, Compatible Cable Performance Category 6, Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed, Manufacturers Warranty Length 1 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- TELEMECANIQUE SENSORS Inductive sensor XS8 40x40x15-PBT-Sn (XS8C1A1PBL2)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH-6A)
- TRIPP LITE Cat6PlenumRatedSnaglessCable, 50 ft., Gray (N201-050-GY)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Black (N002-007-BK)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UP)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- UNIRISE USA Unirise 8 Foot Cat6 Snagless Clearfit Patch Cable Blue - High Density (10009)
- Tripp Lite Voice & Data Patch Cords