Shop All DVI Adapters & Cables
Tripp Lite
Display Extender Kit, RCA
Mfr # B136-101
Zoro # G3009097
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Connector Type RCA Male, RJ45 Female
- Number of Ports 1
- Color Black
- Connection 5-RCA Male to RJ45 Female
Product Information
- Brand Tripp Lite
- MFR # B136-101
- Zoro # G3009097
- UPC # 037332155467
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | RCA |
Item | Display Extender Kit |
Connector Type | RCA Male, RJ45 Female |
Number of Ports | 1 |
Color | Black |
Connection | 5-RCA Male to RJ45 Female |
Features | No External Power Required |
Standards | cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed |
Product Type | Display Extender Kit |
Compatible Cable Performance Category | 6 |
Maximum Frequency | 60 Hz |
Description
Display Extender Kit, Features No External Power Required, Number of Ports 1, Color Black, Connector Type RCA Male, RJ45 Female, Maximum Frequency 60 Hz, Product Type Display Extender Kit, Compatible Cable Performance Category 6, Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- ILC Replacement for Samsung 1588-3366 Battery (1588-3366 BATTERY SAMSUNG)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- Tripp Lite DVI Adapters & Cables