Shop All Computer Power Cords & Chargers
Tripp Lite
Computer Power Cord Right-Angl, P006-015-15D
Mfr # P006-015-15D
Zoro # G5515755
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Current Rating 10 A
- Product Type Standard Power Cord
- Cord Length 15 ft
Product Information
- Brand Tripp Lite
- MFR # P006-015-15D
- Zoro # G5515755
- UPC # 37332241900
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 15 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Current Rating | 10 A |
Product Type | Standard Power Cord |
Description
This TRIPP LITE brand Computer Power Cord Right-Angle is black in color, with a voltage rating of 125 V AC and a current rating of 10 A. It is a standard power cord with a cord length of 15 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND Earpiece, MFR# MA1 (MA1)
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- MOTOROLA Motorola Solutions PMNN4066B IMPRES 1700 mAh Li-Ion submersible battery for XPR Portable Radios (PMNN4066)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- LUXOR Kwikboost EdgePower Battery (KBEP-BAT)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- MONOPRICE Power Cord - CEE 7/7 "SCHUKO" (Europe) to IEC 60320 C5 18AWG_ (41086)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B (24208)
- CABLE WHOLESALE CableWholesale 10W1-01215 Computer-Monitor Power Cord Black NEMA 5-15P to C13 10 Amp UL CSA rated 15 foot (10W1-01215)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18663 AC-DC Laptop Adapter Charger Cord Replacement; Lenovo Ideapad (010-SPS-09055)
- Tripp Lite Computer Power Cords & Chargers