Shop All Network Serial Cables
Tripp Lite
Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded,
Mfr # N034-001-SH
Zoro # G0072507
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Operating Temperature Range 14 to 122°F
- Storage Temperature Range 5 to 140°F
- Side B Connector 1 Type RJ45 (FEMALE)
- Cable Jacket Type PVC
Product Information
- Brand Tripp Lite
- MFR # N034-001-SH
- Zoro # G0072507
- UPC # 37332253064
- Country of Origin Unknown
- Category Network Serial Cables
Details
Color | Blue |
Operating Temperature Range | 14 to 122°F |
Storage Temperature Range | 5 to 140°F |
Side B Connector 1 Type | RJ45 (FEMALE) |
Cable Jacket Type | PVC |
Relative Humidity | 0 to 90%, Non-Condensing |
Technology | Cat5/5e; Cat6 |
Cable Shielding | STP |
Side A Connector 1 Type | RJ45 (MALE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- DURACELL Coppertop AAAA Alkaline Battery, 1.5V DC, 2 Pack (MX2500B2U)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LS14250-2PF 1-2 AA Lithium Cell With PC Pins - 3.6V 1100mAh (LS14250-2PF)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- C2G 3Ft Db9 M/F Serial Rs232 Extension Cable - Black (25213)
- ADD-ON Addon Arista Networks Cab-Q-Q-5M Compatible Taa Compliant 40Gbase-Cu (CAB-Q-Q-5M-AO)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- ADD-ON Addon Dell 470-Aavg Compatible Taa Compliant 10Gbase-Cu Sfp+ To Sfp+ (470-AAVG-AO)
- Tripp Lite Network Serial Cables