Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Ethernet Cable, Cmp-Lp 0.5A Plenum, 100W High-Power Poe & Poe++,
Mfr # N224-01K-BL-LP5
Zoro # G0009741
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord Bare Wire; Bare Wire
- Shielded No
- Length - Patch Cord 1000 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N224-01K-BL-LP5
- Zoro # G0009741
- UPC # 37332247940
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 ft |
Outside Dia. | 0.205 in |
Wire Size | 23 AWG |
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | Bare Wire; Bare Wire |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Temp. Range | -20 to 75°C |
Total Number of Conductors - Data Cable | 8 |
Shielding Type | UTP |
Standards | UL; IEEE Standards Supported 802.3ab; 802.3af; 802.3at; 802.3bt; Type 3 PoE++/UPoE (60W, IEEE 802.3bt); Type 1 PoE (15.4W, IEEE 802.3af); Type 2 PoE+ (30W, IEEE 802.3at); Type 4 High-Power (100W, IEEE 802.3bt) |
Solid / Stranded | Solid |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0910B7)
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- GE NEMA Fusible Str, Size 2,120V Coil, 1 Enc (CR308DT94R6JDAAAA)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- Tripp Lite Voice & Data Patch Cords