Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Coupler, RJ45 F/F, Modular, Snap-in
Mfr # N235-001
Zoro # G5183991
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Female); RJ45 (Female)
- Jacket Color Black
- Standards Type 2 PoE+ (30W, IEEE 802.3at)
- Color Black
Product Information
- Brand Tripp Lite
- MFR # N235-001
- Zoro # G5183991
- UPC # 037332121431
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45 (Female); RJ45 (Female) |
Jacket Color | Black |
Item | Cat6 Coupler,RJ45 F/F,Modular,Snap-in |
Standards | Type 2 PoE+ (30W, IEEE 802.3at) |
Color | Black |
Connector on First End Details | 1 x RJ-45 Network Female |
Adapter Type | RJ-45 |
TAA Compliant | Yes |
Product Name | Cat. 6 Straight Through Modular In-line Coupler |
Connector on Second End Details | 1 x RJ-45 Network Female |
Product Type | Network Adapter |
Additional Information | 50 micron Gold contacts |
Package Contents | Cat. 6 Straight Through Modular In-line Coupler, Cat6 Straight-Thru, Snap-in Coupler RJ45 (Female/Female) |
Connector Color | Black |
Side B - Connector 1 | RJ45 (FEMALE) |
Product Compliance | Trade Agreements Act (TAA) |
Side A - Connector 1 | RJ45 (FEMALE) |
Package Includes | Cat6 Straight-Thru, Snap-in Coupler RJ45 (Female/Female) |
PoE Type | Type 4 High-Power (100W, IEEE 802.3bt) |
Technology | Cat6 |
Description
Cat6 Coupler,RJ45 F/F,Modular,Snap-in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft (N125-010-GY)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-DN)
- TRIPP LITE Molded Patch Cable, Cat6, Snaglss, 7ft, Gray (N201-007-GY)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-DN)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE - 1000 FT Black (1016-N)
- Tripp Lite Voice & Data Patch Cords