Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft
Mfr # N201-006-BL
Zoro # G5185017
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 6 ft
Product Information
- Brand Tripp Lite
- MFR # N201-006-BL
- Zoro # G5185017
- UPC # 037332172938
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 6 ft |
Cable Length | 6 ft |
Cable Length (ft.) | 6 |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Description
Cat6 Cable,Snagless,Molded,RJ45,Blue,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR66A)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22959183)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 3ft (N201-003-GN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 6ft (N201-006-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- Tripp Lite Voice & Data Patch Cords